Shop All Splicing Connectors
Abb
Long-Barrel Splice, 1.25 in. L, Blue
Mfr # 60501
Zoro # G1343885
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.25 in
- Color Code Blue
- Overall Length 1.25 in
- Outside Dia. 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60501
- Zoro # G1343885
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.25 in |
Overall Length | 1.25 in |
Outside Dia. | 0.28 in |
Length (Straight Wireway) | 1.25 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Insulation Diameter | 0.28 in |
Maximum Wire Size | 8 AWG |
Barrel Size | Long |
Barrel Outside Diameter | 0.28 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Blue, Die Code 24, For Conductor Material Aluminum, Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 10 AWG, Maximum Wire Size 8 AWG, Number of Crimps 1, Overall Length 1.25 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- ALLEN BRADLEY 3P 30A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (1494F-D30)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 4PST, 60 A, NEMA 12 (HNF462J)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000X)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- Abb Wire Connectors & Disconnects