Shop All Lock Nuts
Abb
Lock Nut, 1/2", Steel
Mfr # 200815
Zoro # G7065808
product price: $0.65
/ea
Sold in multiples of 25 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2" |
Details
Item | Lock Nut |
Material | Steel |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE4)
- ZORO SELECT Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated (LINK21806EZ)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK (3732BHT)
- ZORO SELECT Internally-Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated Finish (LINK31206IZ)
- ABB Lock Nut, 2", 50 PK (146AL)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 10 PK (76262)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (698074-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 10 PK (U12705.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 25 PK (U12423.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- Abb Lock Nuts