Shop All Liquid Tight Conduit Grips
Abb
Liquid Tight Connector, 3/4in., Silver
Mfr # 2932SST
Zoro # G1175212
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Conduit Size 3/4"
- Cord Dia. Range 0.50 in to 0.75 in
- Color Silver
- For Use With Cable Gland Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2932SST
- Zoro # G1175212
- UPC # 786209877994
- Country of Origin Turkey
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Conduit Size | 3/4" |
Cord Dia. Range | 0.50 in to 0.75 in |
Length - Box to End of Connector | 1 7/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-1/16" |
Overall Length | 2 1/16 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Size | 3/4 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C2 (DD52R-E)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating (KTK-R-2/10)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- Abb Liquid Tight Conduit Grips