Shop All Liquid Tight Conduit Grips
Abb
Liquid Tight Connector, 3/4in., Silver
Mfr # 2931SST
Zoro # G3162074
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Conduit Size 3/4"
- Cord Dia. Range 0.31 in to 0.56 in
- Color Silver
- For Use With Cable Gland Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 2931SST
- Zoro # G3162074
- UPC # 54150222597110
- Country of Origin Turkey
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Conduit Size | 3/4" |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 1 7/16 in |
Length | 2-1/16" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Length | 2 1/16 in |
Size | 3/4 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 3/4 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (6ECE2)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- Abb Cord Grips