Shop All Conduit Fittings
Abb
Liquid Tight Connector, 3/4in., Silver
Mfr # 2531-3
Zoro # G3034017
original price:
$25.34
4% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 3/4"
- Color Silver
- Overall Length 1 3/4 in
- Strain Relief Type No External Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2531-3
- Zoro # G3034017
- UPC # 78621058291
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 3/4 in |
Length - Box to End of Connector | 1 3/4 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-3/4" |
Cord Dia. Range | 0.25 in to 0.27 in |
Thread Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.27 in, Box Connection 3/4 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 3, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G-3)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- ABB CONDUIT NIPPLE 2""RIGID (49209)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- Abb Conduit Fittings