Shop All Liquid Tight Conduit Grips
Abb
Liquid Tight Connector, 3/4in., 90 deg, Slv
Mfr # 4972AL
Zoro # G3472576
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.75 in
- Conduit Size 3/4"
- Color Silver
- For Use With Cable Gland Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 4972AL
- Zoro # G3472576
- UPC # 78621079763
- Country of Origin Canada
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.75 in |
Conduit Size | 3/4" |
Length - Box to End of Connector | 2 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-25/32" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Inner Dimensions (inches) | 6x4x4 |
Size | 3/4 Inch |
Suitable for cable diameter | 12.7-19.05mm |
Thread length | 17.46mm |
Nominal thread size inch/gas pipe thread | 3/4 inch |
Outer Dimensions (inches) | 21.5x5.3x6.8 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- Abb Liquid Tight Conduit Grips