Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 3/4in., 90 deg, Slv
Mfr # 4970AL
Zoro # G0833576
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.13 in to 0.38 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 4970AL
- Zoro # G0833576
- UPC # 78621079761
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.13 in to 0.38 in |
Length - Box to End of Connector | 2 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Length | 1-25/32" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Thread length | 17.46mm |
Outer Dimensions (inches) | 23.9x5.2x3.5 |
Suitable for cable diameter | 3.175-9.525mm |
Inner Dimensions (inches) | 5x4.5x3 |
Size | 3/4 Inch |
Nominal thread size inch/gas pipe thread | 3/4 inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- Abb Strain Relief Connector