Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 3/4in., 90 deg, Blk
Mfr # 4972NM
Zoro # G1691006
original price:
$20.59
5% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.75 in
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 4972NM
- Zoro # G1691006
- UPC # 786210797540
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.75 in |
Length - Box to End of Connector | 1 1/2 in |
Conduit Size | 3/4" |
Length | 2-1/32" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Inner Dimensions (inches) | 6.2x4.1x4.2 |
Outer Dimensions (inches) | 12.9x10.6x6 |
Nominal thread size inch/gas pipe thread | 3/4 inch |
Thread length | 15.875mm |
Suitable for cable diameter | 12.7-19.0mm |
Size | 3/4 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA 52391, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.50A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-1/2)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- MERSEN Power Distribution Block, 2 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63192)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- Abb Strain Relief Connector