Shop All Conduit Fittings
Abb
Liquid Tight Connector, 3/4 in., Cord, Gray
Mfr # CC-NPT-34-G-2
Zoro # G2764361
original price:
$8.85
14% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/4"
- Color Gray
- Strain Relief Type No External Strain Relief
- Insulated Yes
- Hazardous Location Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # CC-NPT-34-G-2
- Zoro # G2764361
- UPC # 786210915807
- Country of Origin Turkey
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Cord Dia. Range | 0.23 in to 0.29 in |
Length | 1-63/64" |
Length - External Strain Relief | No External Strain Relief |
Length - Box to End of Connector | 1 1/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Compatible Conduit Trade Size | 3/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 2, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated Yes, Standards CSA, Rated IP68, UL, UL94V0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- ABB 2 in. Emt Connector (2932B)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- ABB Carlon 1/2 In. 90 Deg Non-Metallic Liquid Tight Fitting (LN20DACTN)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- ABB TL202-1 PULL ELBOW EMT TOBOX 3/4 (14407)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- Abb Conduit Fittings