Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1in, 90 deg, Silver
Mfr # 4980AL
Zoro # G3205422
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.31 in to 0.56 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 4980AL
- Zoro # G3205422
- UPC # 786210797649
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 2 1/4 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-1/32" |
Conduit Size | 1" |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Outer Dimensions (inches) | 23.9x5.2x3.5 |
Nominal thread size inch/gas pipe thread | 1 inch |
Size | 1 Inch |
Thread length | 20.63mm |
Inner Dimensions (inches) | 5x4.5x3 |
Suitable for cable diameter | 7.874-14.224mm |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- Abb Cord Grips