Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1/2in., Silver
Mfr # 2922SST
Zoro # G1232287
original price:
$66.59
10% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.50 in to 0.75 in
- Material Stainless Steel
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2922SST
- Zoro # G1232287
- UPC # 54150222596980
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.75 in |
Length - Box to End of Connector | 1 3/8 in |
Length | 2" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 2 in |
Thread Size | 1/2 in |
Size | 1/2 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 1/2 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKD005)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 25' Length - Black (BSSCE0.50-25)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- Abb Strain Relief Connector