Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1/2in., Silver
Mfr # 2920SST
Zoro # G0257835
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Stainless Steel
- Cord Dia. Range 0.13 in to 0.38 in
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 2920SST
- Zoro # G0257835
- UPC # 786209877895
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.13 in to 0.38 in |
Length - Box to End of Connector | 1 15/16 in |
Length | 1-15/16" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Length | 1 15/16 in |
Size | 1/2 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 15/16 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- Abb Cord Grips