Shop All Conduit Fittings
Abb
Liquid Tight Connector, 1/2in., Silver
Mfr # 2520-2
Zoro # G1994133
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 1/2"
- Color Silver
- Overall Length 1 11/16 in
- Strain Relief Type No External Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2520-2
- Zoro # G1994133
- UPC # 78621058293
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 11/16 in |
Length | 1-11/16" |
Cord Dia. Range | 0.20 in to 0.22 in |
Length - External Strain Relief | No External Strain Relief |
Length - Box to End of Connector | 1 11/16 in |
Thread Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.20 in to 0.22 in, Box Connection 1/2 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 2, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- ABB BASIC MANCHON 1IN CONDUIT FITTING, 5PK (H100-TB)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- ABB 1942, 1/2 INCH INSUL CHASE NIPPLE, PK 25 (1942)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-2)
- ABB TK211SC-1 EMT COMP. COUPLING 1/2 (90221)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- Abb Conduit Fittings