Shop All Liquid Tight Conduit Grips
Abb
Liquid Tight Connector, 1/2in., 90 deg, Slv
Mfr # 4960AL
Zoro # G1073992
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in MNPT
- Conduit Size 1/2"
- Cord Dia. Range 0.13 in to 0.38 in
- Color Silver
- For Use With Cable Gland Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 4960AL
- Zoro # G1073992
- UPC # 786210797588
- Country of Origin Canada
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Conduit Size | 1/2" |
Cord Dia. Range | 0.13 in to 0.38 in |
Length - Box to End of Connector | 1 7/8 in |
Length | 1-3/4" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Nominal thread size inch/gas pipe thread | 1/2 inch |
Outer Dimensions (inches) | 10.9x8.8x5.1 |
Size | 1/2 Inch |
Suitable for cable diameter | 3.175-9.525mm |
Inner Dimensions (inches) | 6x5x4 |
Thread length | 15.875mm |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- Abb Liquid Tight Conduit Grips