Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1/2in., 90 deg, Blk
Mfr # 4961NM
Zoro # G1500107
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1/2 in MNPT
- Material Nylon
- Cord Dia. Range 0.31 in to 0.56 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 4961NM
- Zoro # G1500107
- UPC # 786210797502
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 1 1/4 in |
Length | 1-27/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Nominal thread size inch/gas pipe thread | 1/2 inch |
Outer Dimensions (inches) | 10.7x8.9x5.3 |
Thread length | 15.875mm |
Inner Dimensions (inches) | 8x5x4 |
Suitable for cable diameter | 7.9-14.2mm |
Size | 1/2 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated Yes, Standards CSA 52391, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 2A, 400V AC, Indicating, 20kA (Q219227)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- Abb Strain Relief Connector