Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1 in., Silver
Mfr # 2942SST
Zoro # G1287106
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Cord Dia. Range 0.70 in to 0.95 in
- Material Stainless Steel
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2942SST
- Zoro # G1287106
- UPC # 786209878021
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.70 in to 0.95 in |
Length - Box to End of Connector | 1 3/8 in |
Length | 2-7/32" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1" |
Thread Size | 1 in |
Overall Length | 2 3/16 in |
Compatible Conduit Trade Size | 1 in |
Size | 1 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.70 in to 0.95 in, Box Connection 1 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- Abb Strain Relief Connector