Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1 in., Silver
Mfr # 2940SST
Zoro # G0755115
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Stainless Steel
- Cord Dia. Range 0.31 in to 0.56 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 2940SST
- Zoro # G0755115
- UPC # 54150224609950
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 1 3/8 in |
Length | 2-3/16" |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1 in |
Overall Length | 2 3/16 in |
Compatible Conduit Trade Size | 1 in |
Size | 1 Inch |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- SQUARE D Air Comp Swtch 80-100Psi (FHG2J27CP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- Abb Cord Grips