Shop All Conduit Fittings
Abb
Liquid Tight Connector, 1 in., Silver
Mfr # 2540-4
Zoro # G2143407
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 1"
- Color Silver
- Overall Length 1 3/4 in
- Strain Relief Type No External Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2540-4
- Zoro # G2143407
- UPC # 78621058285
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 3/4 in |
Length - Box to End of Connector | 1 3/4 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-3/8" |
Cord Dia. Range | 0.22 in to 0.22 in |
Thread Size | 1 in |
Trade Size | 1 in |
Hub Size | 1 in MNPT |
Compatible Conduit Trade Size | 1 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.22 in to 0.22 in, Box Connection 1 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 4, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated No, Standards CSA 52391, RoHS Compliance, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- CHARG 10 ft. L 7 outlets Surge Protector Black 1000 J (BE0100110000037)
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- ABB TK211SC-1 EMT COMP. COUPLING 1/2 (90221)
- ABB Elbow Pvc 90D 1-1/4" (5133826U)
- ABB Carlon Conduit Elbow, 90 Deg Angle, Pvc, Gray (UA9DJB-UPC)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- Abb Conduit Fittings