Shop All Strain Relief Connector
Abb
Liquid Tight Connector, 1 in., Black
Mfr # 2940NM
Zoro # G3256486
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Cord Dia. Range 0.31 in to 0.56 in
- Material Nylon
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2940NM
- Zoro # G3256486
- UPC # 78621079746
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.31 in to 0.56 in |
Length - Box to End of Connector | 1 9/16 in |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-3/16" |
Overall Length | 2 3/8 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Nominal thread size inch/gas pipe thread | 1 inch |
Suitable for cable diameter | 7.9-14.2mm |
Thread length | 19.84mm |
Size | 1 Inch |
Outer Dimensions (inches) | 16.6x10.7x6.3 |
Inner Dimensions (inches) | 5x4.5x3 |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 9/16 in, Insulated Yes, Standards CSA 52391, UL E13938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- ABB Cable Connector, 1 In, Straight (TCF100-88AL)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- Abb Cord Grips