Shop All Conduit Fittings
Abb
Liquid Tight Connector, 1-1/4in., Silver
Mfr # 2555-2
Zoro # G1604793
original price:
$70.78
31% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 2 3/8 in
- Strain Relief Type No External Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2555-2
- Zoro # G1604793
- UPC # 786210582849
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 2 3/8 in |
Length | 2-3/8" |
Length - Box to End of Connector | 2 3/8 in |
Cord Dia. Range | 0.50 in to 0.52 in |
Length - External Strain Relief | No External Strain Relief |
Hub Size | 1 1/4 in MNPT |
Trade Size | 1-1/4 in |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.52 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 2, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- ABB Steel City LT202-1 Liquidtight Connector, 3/4 in 0.56 in Threaded, Zinc (91627)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ABB Carlon 1 In. Male Threaded & Socket Terminal Adapter (E943FRCTN)
- ABB Trc34-1 Rigid Conduit Coupling 3/4 (64007)
- ABB TL202-1 PULL ELBOW EMT TOBOX 3/4 (14407)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- Abb Conduit Fittings