Shop All Circuit Breakers
Abb
Line Protector Common Mode 2 Pole 20 Ka 1 Kvac P
Mfr # ESPDC1000/12.5/PV
Zoro # G405982779
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AIR Rating 20kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # ESPDC1000/12.5/PV
- Zoro # G405982779
- Country of Origin United Kingdom
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Max. AIR Rating | 20kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- SENSORSWITCH Timer Switch, 60 Min, Ivory (PTS 60 IV)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- DAYTON Push Button operator, 22 mm, Red (30G120)
- ABB Circuit Breaker, S202 Series 10A, 2 Pole, 400/440V AC, C Curve (S202-C10)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG40)
- Abb Circuit Breakers