Shop All Indicator Lights
This Product is Discontinued
Abb
Lamp Module Without Bulb, 22mm, Incand (Discontinued)
Mfr # P9P-DNV0
Zoro # G2957893
This Product is Discontinued
Key Features
- Size 22 mm
- Material of Construction Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X
- Lamp Type Incandescent
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # P9P-DNV0
- Zoro # G2957893
- Country of Origin Poland
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Material of Construction | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Lamp Type | Incandescent |
Terminal Connection | Screw Terminal |
Item | Lamp Module |
Lamp Module Voltage | 240V AC |
Lamp Module Type | Full Voltage |
IP Rating | IP66 |
Standards | CSA, UL Listed |
For Use With | Mfr. No. C-2000 |
Body Material | Plastic |
Compatible with Series | C-2000 |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Terminal Connection Type | Screw Terminals |
Description
Lamp Module, Lamp Module Voltage 240V AC, Lamp Type Incandescent, Terminal Connection Screw Terminal, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Standards CSA, UL Listed, For Use With Mfr. No. C-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.