Shop All Cable Ties
Abb
L-7-50MH-9-M, CABLE TIE 50LB 7IN NAT No10 MTGHOLE, PK 5000
Mfr # L-7-50MH-9-M
Zoro # G2046463
product price: $815.99
/pk 5000, $0.16/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Tensile Strength 50 pounds ; 220 newtons
- Max. Bundle Dia. 0.0625 to 1.75 in ; 1.59 to 44.45 mm
- Material Nylon/Polyamide 6.6
- Standards UL E49405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # L-7-50MH-9-M
- Zoro # G2046463
- UPC # 72849491690
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8.1 in ; 205.70 mm |
Width | 0.18 in ; 4.6 mm |
Max. Bundle Dia. | 0.0625 to 1.75 in ; 1.59 to 44.45 mm |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 50 pounds ; 220 newtons |
Material | Nylon/Polyamide 6.6 |
Standards | UL E49405 |
Locking Style | Plastic Pawl |
Features | Intergrated Mounting Hole |
Thickness | 0.053 in ; 1.35 mm |
Description
CABLE TIE 50LB 7IN NAT No10 MTGHOLE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320)
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- SIEMENS Temporary GFCI Outlet Panel, 50 A , 120/240V AC, 1 Phase, NEMA 3R, 3 Outlets, Surface Mount, Gray (TL37US)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- Abb Cable Ties