Shop All Cable Ties
Abb
L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000
Mfr # L-4-18-0-M
Zoro # G1773323
product price: $45.39
/pk 1000, $0.05/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.1 in ; 104 mm
- Color Black
- Width 0.1 in ; 2.4 mm
- Tensile Strength 18 pounds ; 80 newtons
- Max. Bundle Dia. 0.75 in ; 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # L-4-18-0-M
- Zoro # G1773323
- UPC # 72849491450
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4.1 in ; 104 mm |
Width | 0.1 in ; 2.4 mm |
Max. Bundle Dia. | 0.75 in ; 19 mm |
Details
Color | Black |
Tensile Strength | 18 pounds ; 80 newtons |
Material | Nylon/Polyamide 6.6 Weather Resistant |
Temp. Range | -40 to 185°F |
Standards | UL E49405 |
Locking Style | Plastic Pawl |
Thickness | 0.04 in ; 1.1 mm |
Description
CABLE TIE 18LB 4IN UV BLK 1-PC BULK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1H29)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- ABB 0.19 in W, Natural Cable Tie (TY5354M)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- Abb Cable Ties