Shop All Circuit Breaker & Panelboard Accessories
Abb
KXT4CUAL2-3PC, KIT FCCUAL 4-300AWG XT4 3PC UL/CSA
Mfr # KXT4CUAL2-3PC
Zoro # G7738102
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Wire Size 4 AWG
- Min. Wire Size 300 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KXT4CUAL2-3PC
- Zoro # G7738102
- UPC # 88861441678
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 300 AWG |
Details
Item | Kit |
Number of Poles | 3 |
Description
KIT FCCUAL 4-300AWG XT4 3PC UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/2" x 50FT (BSNY-J-050-50)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- Abb Circuit Breaker & Panelboard Accessories