Shop All Circuit Breaker & Panelboard Accessories
Abb
KXT2MC-3PC, KIT MC CU 6X14-2 AWG XT2 3PC UL/CSA
Mfr # KXT2MC-3PC
Zoro # G7738988
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Wire Size 2 AWG
- Min. Wire Size 6X14-AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KXT2MC-3PC
- Zoro # G7738988
- UPC # 88861441712
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2 AWG |
Min. Wire Size | 6X14-AWG |
Details
Item | Kit |
Number of Poles | 3 |
Description
KIT MC CU 6X14-2 AWG XT2 3PC UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-5)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- Abb Circuit Breaker & Panelboard Accessories