Shop All Circuit Breaker & Panelboard Accessories
Abb
KXT2CUAL1-3PC, KIT FCCUAL 14-1/0AWG XT2 3PC UL/CSA
Mfr # KXT2CUAL1-3PC
Zoro # G7738303
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Wire Size 1/0 AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KXT2CUAL1-3PC
- Zoro # G7738303
- UPC # 88861443559
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Kit |
Number of Poles | 3 |
Description
KIT FCCUAL 14-1/0AWG XT2 3PC UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- Abb Circuit Breaker & Panelboard Accessories