Shop All Circuit Breaker & Panelboard Accessories
Abb
KXT1CU-3PC, KIT FCCUXT1 14-1/0AWG3PCUL/CSA MCCB
Mfr # KXT1CU-3PC
Zoro # G7737761
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Wire Size 1/0 AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KXT1CU-3PC
- Zoro # G7737761
- UPC # 88861441686
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Accessories |
Number of Poles | 3 |
Description
KIT FCCUXT1 14-1/0AWG3PCUL/CSA MCCB
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S7500-605)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- Abb Circuit Breaker & Panelboard Accessories