Shop All Circuit Breaker & Panelboard Accessories
Abb
KT5VD-M, VARI-DEPTH MECH T4-T5
Mfr # KT5VD-M
Zoro # G7738470
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessories
- Application For use with Tmax T4 and T5 circuit breakers
- Outer Dimensions (inches) 5.7x1x5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KT5VD-M
- Zoro # G7738470
- UPC # 66201914855
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Outer Dimensions (inches) | 5.7x1x5.3 |
Details
Item | Accessories |
Type | Accessories |
Application | For use with Tmax T4 and T5 circuit breakers |
Description
VARI-DEPTH MECH T4-T5
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- Abb Circuit Breaker & Panelboard Accessories