Shop All Circuit Breaker & Panelboard Accessories
Abb
KT5LTC-4, LOW TERM COVER T5 4P 2PCS
Mfr # KT5LTC-4
Zoro # G7738154
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Type Accessories
- Application For use with 4 pole fixed Tmax T5 circuit breakers
- Outer Dimensions (inches) 8x5.8x1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KT5LTC-4
- Zoro # G7738154
- UPC # 66201926571
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Outer Dimensions (inches) | 8x5.8x1.2 |
Details
Item | Low Term Cover |
Number of Poles | 4 |
Type | Accessories |
Application | For use with 4 pole fixed Tmax T5 circuit breakers |
Description
LOW TERM COVER T5 4P 2PCS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPPOA)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- Abb Circuit Breaker & Panelboard Accessories