Shop All Auxiliary Contacts
Abb
KT5AS3, AUX-C 3Q 1SY 250VAC/DC T4-T6
Mfr # KT5AS3
Zoro # G2049543
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T4, T5 and T6 Molded Case Circuit Breakers
- Depth 4.9 in
- Height 2.3 in
- Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KT5AS3
- Zoro # G2049543
- UPC # 66201914690
- Country of Origin Unknown
- Category Auxiliary Contacts
Dimensions
Depth | 4.9 in |
Height | 2.3 in |
Width | 3.7 in |
Details
For Use With | T4, T5 and T6 Molded Case Circuit Breakers |
Description
AUX-C 3Q 1SY 250VAC/DC T4-T6
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R401)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- NOARK Contactor 24Vac 2No+2Nc (CU-9-HB-2A2B)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- SQUARE D Switch, Selector (9999SC8)
- NOARK Aux Contact Top Mnt 2No+2Nc (CAK4-422)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- Abb Motor Controls