Shop All Auxiliary Contacts
Abb
KT5AS, AUX-C 1Q 1SY 250VAC/DC T4-T6
Mfr # KT5AS
Zoro # G2050602
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T4, T5 and T6 Molded Case Circuit Breakers
- Width 14.9 in
- Depth 16.9 in
- Height 11.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KT5AS
- Zoro # G2050602
- UPC # 66201914361
- Country of Origin Unknown
- Category Auxiliary Contacts
Dimensions
Width | 14.9 in |
Depth | 16.9 in |
Height | 11.6 in |
Details
For Use With | T4, T5 and T6 Molded Case Circuit Breakers |
Description
AUX-C 1Q 1SY 250VAC/DC T4-T6
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- EATON Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (C320SNP11)
- EATON Reversing Link Kit, For XT Frame D (XTCEXRLD)
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- Abb Auxiliary Contacts