Shop All Conduit Clamps & Hangers
This Product is Discontinued
Abb
KD RA22510 METAL FRAMING (Discontinued)
Mfr # RA 225 10
Zoro # G1197674
This Product is Discontinued
Key Features
- Sub-Category Channels
- Material Steel
- Finish Gold
- Width 1-5/8"
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RA 225 10
- Zoro # G1197674
- Country of Origin Unknown
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-5/8" |
Length | 10 ft. |
Details
Item | Heavy-Duty Slotted Right Angle Channel |
Sub-Category | Channels |
Material | Steel |
Finish | Gold |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.