Shop All Control Relays
Abb
KC6-31Z-01, CONTROL RELAY, 3NO-1NC, 24VDC, PK 10
Mfr # KC6-31Z-01
Zoro # G9281838
product price: $645.99
/pk 10, $64.60/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Screw Terminals
- Rated Control Circuit Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KC6-31Z-01
- Zoro # G9281838
- UPC # 80432539510
- Country of Origin Denmark
- Category Control Relays
Details
Terminal Type | Screw Terminals |
Rated Control Circuit Voltage | 24 V DC |
Description
CONTROL RELAY,3NO-1NC,24VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- White (HS3-125-25-WT)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1SR)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON BUSSMANN Handle, Ul508, Nema 4X (H4X-03R)
- Abb Control Relays