No Product Image Available

Abb

KC6-22Z-01, CONTROL RELAY, 2NO 2NC, 24VDC, PK 10


product price: $559.99
/pk 10, $56.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Terminal Type Screw Terminals
  • Rated Control Circuit Voltage 24 V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Abb
  • MFR # KC6-22Z-01
  • Zoro # G9283910
  • UPC #
    80432539472
  • Country of Origin Denmark
  • Category Control Relays

Details

Terminal Type Screw Terminals
Rated Control Circuit Voltage 24 V DC

Description

CONTROL RELAY,2NO 2NC,24VDC

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.