Shop All Contactor Accessories
Abb
KA2-2015, LED BULB 12VDC, WHIT, PK 20
Mfr # KA2-2015
Zoro # G9283807
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # KA2-2015
- Zoro # G9283807
- UPC # 66201925190
- Country of Origin Denmark
- Category Contactor Accessories
Details
Color | White |
Description
LED BULB 12VDC, WHIT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRNR-20)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- ABB CAL16-11A, CONTACT AUX 1 N O & 1 N C (CAL16-11A)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- SIEMENS 2NO SIDE MNT LATERAL AUX SWTCH (3RH2921-1DA20)
- Abb Contactors & Contacts