Shop All Push Button Switches
Abb
KA1-8114, BUTTON, ILL, BLU, EXTENDED
Mfr # KA1-8114
Zoro # G1773551
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Name Lens
- Illumination Illuminated
- Suitable For MP3MP4CP3CP4
- Product Main Type KA1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KA1-8114
- Zoro # G1773551
- UPC # 66201926628
- Country of Origin Unknown
- Category Push Button Switches
Dimensions
Product Net Depth / Length | 0.008 m |
Product Net Height | 0.024 m |
Product Net Width | 0.024 m |
Details
Color | Blue |
Product Name | Lens |
Illumination | Illuminated |
Suitable For | MP3MP4CP3CP4 |
Product Main Type | KA1 |
Accessory Type | Lenses |
Actuator Type | Extended |
Function | Lens for Pushbutton |
Product Range | Modular range |
Product Type | KA |
Description
BUTTON,ILL,BLU,EXTENDED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH RELAY (332015006)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7102N)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating (KTK-R-2/10)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001K92G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- Abb Switches