Shop All Push Button Accessories
Abb
KA1-8085, BUTTON, WHT, FLUSH
Mfr # KA1-8085
Zoro # G7737393
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Net Depth / Length 0.004 m
- Product Name Lens
- Product Net Height 0.024 m
- Accessory Type Lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # KA1-8085
- Zoro # G7737393
- UPC # 66201926577
- Country of Origin Unknown
- Category Push Button Accessories
Dimensions
Product Net Depth / Length | 0.004 m |
Product Net Height | 0.024 m |
Product Net Width | 0.024 m |
Details
Color | White |
Product Name | Lens |
Accessory Type | Lenses |
Product Range | Modular range |
Suitable For | MP1MP2CP1CP2 |
Actuator Type | Flush |
Illumination | Non-illuminated |
Product Main Type | KA1 |
Function | Lens for Pushbutton |
Product Type | KA |
Description
BUTTON,WHT,FLUSH
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- SOUTH MAIN HARDWARE Quadruple Gang Wall Plate, Oil Rubbed Bronze (SH564-OR-1)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- ABB MPET3-10R, ESTOP 30MM TWIST RELEASE RED (MPET3-10R)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- Abb Push Buttons & Indicators