Shop All Push Button Accessories
Abb
KA1-8081, BUTTON, RED, FLUSH
Mfr # KA1-8081
Zoro # G7737603
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Suitable For MP1MP2CP1CP2
- Product Type KA
- Product Name Lens
- Accessory Type Lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KA1-8081
- Zoro # G7737603
- UPC # 66201926573
- Country of Origin Unknown
- Category Push Button Accessories
Dimensions
Product Net Width | 0.024 m |
Product Net Depth / Length | 0.004 m |
Product Net Height | 0.024 m |
Details
Color | Red |
Suitable For | MP1MP2CP1CP2 |
Product Type | KA |
Product Name | Lens |
Accessory Type | Lenses |
Function | Lens for Pushbutton |
Product Range | Modular range |
Suitable for Product Class | Pilot Devices |
Actuator Type | Flush |
Illumination | Non-illuminated |
Description
BUTTON,RED,FLUSH
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation (C2015A.12.03)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- ABB MPET3-10R, ESTOP 30MM TWIST RELEASE RED (MPET3-10R)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- Abb Push Button Accessories