Shop All Push Button Accessories
Abb
KA1-8053, E-STOP SHROUD
Mfr # KA1-8053
Zoro # G7738139
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Net Height 0.046 m
- Product Name Protective collar
- Product Range Compact and Modular range
- Technical Information EMERG STOP SHROUD
- Accessory Type Protective items
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KA1-8053
- Zoro # G7738139
- UPC # 80432546926
- Country of Origin Unknown
- Category Push Button Accessories
Dimensions
Product Net Height | 0.046 m |
Product Net Width | 0.075 m |
Product Net Depth / Length | 0.05 m |
Details
Product Name | Protective collar |
Product Range | Compact and Modular range |
Technical Information | EMERG STOP SHROUD |
Accessory Type | Protective items |
Product Main Type | KA1 |
Product Type | KA |
Description
E-STOP SHROUD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- ABB MPET3-10R, ESTOP 30MM TWIST RELEASE RED (MPET3-10R)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- Abb Push Button Accessories