Shop All Control Relays
Abb
K6-40E-84, CONTROL RELAY 4NO 110/40-60, PK 10
Mfr # K6-40E-84
Zoro # G9282300
product price: $532.99
/pk 10, $53.30/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Screw Terminals
- Rated Control Circuit Voltage 110 ... 127 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # K6-40E-84
- Zoro # G9282300
- UPC # 80432539479
- Country of Origin Denmark
- Category Control Relays
Details
Terminal Type | Screw Terminals |
Rated Control Circuit Voltage | 110 ... 127 V AC |
Description
CONTROL RELAY 4NO 110/40-60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- Abb Control Relays