Shop All Control Relays
Abb
K6-31Z-01, CONTROL RELAY, 3NO1NC, 24/40-60
Mfr # K6-31Z-01
Zoro # G9282967
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 24 V AC
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # K6-31Z-01
- Zoro # G9282967
- UPC # 80432539556
- Country of Origin Denmark
- Category Control Relays
Details
Rated Control Circuit Voltage | 24 V AC |
Terminal Type | Screw Terminals |
Description
CONTROL RELAY,3NO1NC,24/40-60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW36)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (ATQR6/10)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s..100h, on delay, 24V AC (REXL4TMB7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- Abb Electrical Relays