Shop All Control Relays
Abb
K6-22Z-84, RELAY 2 NO 2 NC, 110/40-60, PK 10
Mfr # K6-22Z-84
Zoro # G9282790
product price: $532.99
/pk 10, $53.30/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 110 ... 127 V AC
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # K6-22Z-84
- Zoro # G9282790
- UPC # 80432539467
- Country of Origin Denmark
- Category Control Relays
Details
Rated Control Circuit Voltage | 110 ... 127 V AC |
Terminal Type | Screw Terminals |
Description
RELAY 2 NO 2 NC,110/40-60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- SIEMENS IEC Control Relay, 2NO/2NC, 240VAC, 10A (3RH21221AP60)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- SIEMENS IEC Control Relay, 4NO, 24VDC, 10A (3RH21401BB40)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- EATON IEC Mini Control Relay4NO480VAC10A (XTRM10A40C)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- Abb Electrical Relays