Shop All Circuit Breaker & Panelboard Accessories
Abb
K5LD, LOCKING DEVICE, FRONT
Mfr # K5LD
Zoro # G7738443
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Suitable for Isomax Acc
- Standards CE
- Dimensions 6.3 x 4.53 x 2.36
- Features S3-S4-S5 devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # K5LD
- Zoro # G7738443
- UPC # 66201948084
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Dimensions | 6.3 x 4.53 x 2.36 |
Details
Item | Shaft Supports Or Assemblies |
For Use With | Suitable for Isomax Acc |
Standards | CE |
Features | S3-S4-S5 devices |
Description
LOCKING DEVICE,FRONT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,750 W Peak, 1,250 W Continuous, 2 Outlets (PICOGLF12W12V120AL)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- Abb Circuit Breaker & Panelboard Accessories