Shop All Joystick Operators
This Product is Discontinued
Abb
Joystick Operator, 22mm, 4 Dir, Momentary (Discontinued)
Mfr # MJS6-40B
Zoro # G0329725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 22 mm
- Number of Directions 4
- Contact Form Not Included
- Contact Rating Not Included
- Joystick Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # MJS6-40B
- Zoro # G0329725
- UPC # 094714044115
- Country of Origin Poland
- Category Joystick Operators
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Joystick |
Number of Directions | 4 |
Contact Form | Not Included |
Contact Rating | Not Included |
Joystick Material | Plastic |
Action | Momentary |
NEMA Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Latching / Non-Latching | Non-Latching |
Direction of Operation | Vertical and Horizontal |
IP Rating | IP66 |
Bezel | Round Engineered Plastic |
Standards | CSA, UL Listed |
NEMA Contact Rating Designation | Not Included |
Number of Positions | 4 |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Latch Type | Non-Latching |
Switch Action | Momentary |
Bezel Material | Plastic |
Description
Joystick, 22 mm, Number of Directions 4, Not Included Contact Form, Contact Rating Not Included, NEMA Contact Rating Designation Not Included, Joystick Material Plastic, Bezel Round Engineered Plastic, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.