Shop All Conduit Fittings
Abb
Insulated Connector, 4 In., Steel, Straight
Mfr # 5340
Zoro # G1067297
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel
- Conduit Size 4"
- Color Gray
- Finish Electro Zinc Plated/Chromate Coating
- Insulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 5340
- Zoro # G1067297
- UPC # 78621005340
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Conduit Trade Size | 4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 4 in |
Size | 4 Inch |
Compatible Knockout Trade Size | 4 in |
Nominal size in inch | 4 inch |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III Division 1 and 2, Compatible Knockout Trade Size 4 in, Connector Style Straight, External Grounding Lug No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- ABB 1 PVC Conduit Coupling (E940FR-CTN)
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- ABB Bullet Connector, 2 In., Thermoplastic (LT4200P)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- Abb Conduit Fittings