Shop All Conduit Fittings
Abb
Insulated Connector, 1-1/2 In., Steel
Mfr # 5336
Zoro # G1189246
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel
- Conduit Size 1-1/2"
- Color Gray
- Insulated Insulated
- Style - Connector Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 5336
- Zoro # G1189246
- UPC # 786210053363
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Conduit Trade Size | 1 1/2 in |
Details
Conduit Fitting Material | Steel |
Color | Gray |
Insulated | Insulated |
Item | Liquid Tight Conduit Fitting |
Style - Connector | Straight |
Connector Type | Straight |
Standards | Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads) |
Color - Conduit Fitting | Gray |
Use With - Conduit | Flexible Liquid Tight Metallic Conduit |
External Grounding Lug | No |
For Use With | Metallic Flexible Conduit |
Material | Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Description
Liquid Tight Conduit Fitting, Insulated Yes, Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V (QO330MQ125RB)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- ABB 0 DEGREE BULLET 3/4IN CONDUIT FITTING, 10PK (LT975P)
- ABB Carlon 1/2 In. 90 Deg Non-Metallic Liquid Tight Fitting (LN20DACTN)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- ABB Carlon 1-1/2 In. Male Threaded & Socket Terminal Adapter (E943HRCTN)
- ABB Liquid Tight Connector, 1 in., Silver (2541-2)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT9150P)
- GARDENA ACCESSRY CONN 5/8"" &1/2"" (39022-G)
- Abb Conduit Fittings