Shop All Crimping Tool Dies
Abb
Installing Dies
Mfr # 15603
Zoro # G5943287
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM15CR-LI, TBM15I
- Capacity Aluminum Lug - Crimper 800 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15603
- Zoro # G5943287
- UPC # 786210156033
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code White, Number of Pieces 2, Maximum Crimping Force 15 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM12PCR-LI, TBM14CR-LI, Application Electrical Wire and Cable Crimping, Crimping Capacity 800 kcmil Aluminum Lug, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7-1/4" Lineman's Solid Joint Side Cutting Pliers (507CVN)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J74282P)
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- ABB Crimping Tool Die (13462)
- ABB Crimping Tool Die (13456)
- ABB Crimping Tool Die (15506SS)
- ABB Crimping Tool Die (13475)
- ABB Crimping Tool Die (13463)
- ABB Crimping Tool Die (15512SS)
- PANDUIT CD-920 Crimp Die, No.8 AWG Cu (CD-920-8)
- Abb Crimping Tools