Shop All Crimping Tool Dies
Abb
Installing Dies
Mfr # 15602
Zoro # G5991501
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. BPLT15BSCR, TBM15CR-LI, TBM15I
- Capacity Aluminum Lug - Crimper 1000 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 15602
- Zoro # G5991501
- UPC # 786210156026
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Upper and Lower Crimping Die |
Crimping Die Series | TNB Series 15500 |
For Use With - Crimping Tool | Mfr. No. BPLT15BSCR, TBM15CR-LI, TBM15I |
Capacity Aluminum Lug - Crimper | 1000 kcmil |
Max. Crimping Force - Crimper | 14 ton |
Application | Electrical Wire and Cable Crimping |
Crimping Capacity | 1000 kcmil Aluminum/Copper |
Compatible Cable Type | Code |
Compatible Connector Type | Copper & Aluminum Connectors |
Number of Pieces | 2 |
Compatible with Brand | Color-Keyed |
Maximum Crimping Force | 15 ton |
Compatible with Manufacturer Model Number | TBM12PCR-LI, TBM14CR-LI |
Crimping Die Style | Upper and Lower |
Compatible with Manufacturer Model Number [NEW] | TBM12PCR-LI, TBM14CR-LI |
Compatible Manufacturer Part Number | TBM12PCR-LI, TBM14CR-LI |
Compatible with Manufacturer Part Number | TBM12PCR-LI, TBM14CR-LI |
Compatible Manufacturer Model Number | TBM12PCR-LI, TBM14CR-LI |
For Use with Mfr. Model Number | TBM12PCR-LI, TBM14CR-LI |
For Use With Mfr. Model Number | TBM12PCR-LI, TBM14CR-LI |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Number of Pieces 2, Maximum Crimping Force 15 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM12PCR-LI, TBM14CR-LI, Application Electrical Wire and Cable Crimping, Crimping Capacity 1000 kcmil Aluminum/Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3 Drawer Tool Box (83151)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 13/16" x 1" (HCS.13/16)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (91161QPB154775)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- ABB Crimping Tool Die (13461)
- ABB Crimping Tool Die (15506SS)
- ABB Crimping Tool Die (13462)
- ABB Crimping Tool Die (13463)
- ABB Crimping Tool Die (15512SS)
- ABB Crimping Tool Die (15534SS)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- Abb Crimping Tools