Shop All Sensor Cordsets & Receptacles
Abb
Infi 90 Termination 15Ft 300VAc Cordset Cable, NKAS1115
Mfr # NKAS11-15
Zoro # G508237868
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Voltage (AC) 300 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # NKAS11-15
- Zoro # G508237868
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15 ft |
Details
Voltage (AC) | 300 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- Abb Sensor Cordsets & Receptacles